!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP FLUID LEVER ACTION

PUMP FLUID LEVER ACTION

LINCOLN

PUMP FLUID LEVER ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FLUID LEVER ACTION

PUMP FLUID LEVER ACTION

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1335
  • Mfr. Model # 1335
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 1527
  • Shipping Weight 6.94 lbs

Product Details

Lever action fluid pump allows 8.5 oz. out/stroke. Close tolerance pump utilizes brass rings that will not shrink over time allowing for use with non corrosive fluids such as motor oil, transmission fluid, gear oils, engine coolants and other fluids.

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPolypropylene
  • Max. Fluid Temp.250 Degrees F
  • Includes Discharge HoseNo
  • Suction Tube Length18 in to 34-1/2 in
  • MeteredNo
  • Bung Connection Dia.2 in
  • Adapter MaterialCast Iron
  • Includes SpoutYes
  • Spout MaterialAluminum
  • Seal MaterialPolypropylene
  • For Use With16- to 55-gal Drums
  • Includes6 Ft Hose
  • Action Type Lever
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 8.5 oz per stroke
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil
  • Includes Suction Tube Yes
  • Suction Tube Material Steel
  • Includes Bung Adapter Yes
  • Adapter Connection Type NPT
  • Includes Nozzle No
  • Spout Connection Size 3/4 in
  • Power Source Hand Operated
  • Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
  • Features Self-Priming
  • For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oil, Kerosene, Motor Oil
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list