!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP FL-750 1 HP DEWATERING

PUMP FL-750 1 HP DEWATERING

LITTLE GIANT

PUMP FL-750 1 HP DEWATERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FL-750 1 HP DEWATERING

PUMP FL-750 1 HP DEWATERING

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,104.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP620241
  • Mfr. Model # 620241
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.3 lbs

Product Details

Feature rugged stainless steel shell and suction strainer, 20 ft. power cord and 2 inch hose barb connections. Equipped with double seals: the lower seal features silicon carbide on silicon carbide seat and face for superior abrasion resistance and sand handling. Features a ductile iron impeller. Rated for continuous duty, the motors feature upper and lower permanently lubricated ball bearings for reliability.

Technical Specs

  • ItemPlug-In Utility Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Switch ActuationNo Switch Included
  • Impeller MaterialDuctile Iron
  • Flow Rate @ 5 Ft. of Head80 gpm
  • Flow Rate @ 15 Ft. of Head73 gpm
  • Max. Head52 ft
  • Width at Widest Point7 1/4 in
  • Max. Diameter Solids1/4 in
  • Thermal ProtectionYes
  • RPM3,450 RPM
  • Cord Length20 ft
  • Manufacturers Warranty Length2 yr
  • Includes2" Barbed Adaptor
  • HP 1
  • Hz 60
  • Amps 10 AC
  • Body Material Stainless Steel
  • Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide
  • Flow Rate @ 10 Ft. of Head 76 gpm
  • Flow Rate @ 20 Ft. of Head 68 gpm
  • Body Dia. 7 1/4 in
  • Overall Height 14 in
  • Max. Liquid Temp. 120 Degrees F
  • Discharge 2 in MNPT
  • Duty Cycle Continuous
  • Agency Compliance cCSAus
  • Nominal Voltage 110V AC
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list