Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
PUMP,EFFLUENT,3/10 HP
PUMP,EFFLUENT,3/10 HP
ZOELLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemSubmersible Sump Pump
- Rated Voltage115V AC
- Amps9.7 A
- Impeller MaterialThermoplastic
- Switch ActuationNo Switch Included
- Flow Rate @ 10 Ft. of Head34 gpm
- Flow Rate @ 20 Ft. of Head34
- Min. Sump Pit Dia.18 in
- Overall Height10 1/16 in
- Discharge1 1/2 in FNPT
- Max. Liquid Temp.130 Degrees F
- Alarm IncludedNo
- Thermal ProtectionYes
- Gauge/Conductor18/3
- Nominal Voltage110 V AC
- HP 3/10
- Hz 60 HZ
- Body Material Cast Iron
- Shaft Seal Material - Pumps Carbon, Ceramic
- Switch Electrical Connection No Switch Included
- Flow Rate @ 15 Ft. of Head 19 gpm
- Max. Head 19 ft
- Body Dia. 10 3/32 in
- Cord Length 9 ft
- Max. Diameter Solids 1/2 in
- Duty Cycle Continuous
- RPM 1,550 RPM
- NEC Cord Designation SJTW
- Manufacturers Warranty Length 3 yr
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$382.90
/ EACH
Related Products
-
ZOELLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.25
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.34
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.28
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All