!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,EFFLUENT,2 HP,6 A

PUMP,EFFLUENT,2 HP,6 A

ZOELLER

PUMP,EFFLUENT,2 HP,6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,EFFLUENT,2 HP,6 A

PUMP,EFFLUENT,2 HP,6 A

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,218.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NW19
  • Mfr. Model # G189
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1630
  • Shipping Weight 90.0 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage460V AC
  • Phase - Pumps3
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 15 Ft. of Head133 gpm
  • Flow Rate @ 40 Ft. of Head109 gpm
  • Flow Rate @ 80 Ft. of Head51 gpm
  • Flow Rate @ 150 Ft. of Head17
  • Min. Sump Pit Dia.24 in
  • Body Dia.12 3/4 in
  • Overall Height18 9/16 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.130 Degrees F
  • Alarm IncludedNo
  • Thermal ProtectionThermal Protection
  • Manufacturers Warranty Length1 yr
  • HP 2
  • Hz 60 Hz
  • Amps 6
  • Impeller Material Bronze
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 140 gpm
  • Flow Rate @ 20 Ft. of Head 130 gpm
  • Flow Rate @ 60 Ft. of Head 85 gpm
  • Flow Rate @ 100 Ft. of Head 17 gpm
  • Max. Head 110 ft
  • Minimum Water Depth 24 in
  • Width at Widest Point 8 in
  • Cord Length 20 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Intermittent
  • RPM 3,450 RPM
  • Agency Compliance UL, CSA/US
  • Nominal Voltage 480V AC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list