!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP EFFLUENT 1/2HP

PUMP EFFLUENT 1/2HP

DAYTON

PUMP EFFLUENT 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP EFFLUENT 1/2HP

PUMP EFFLUENT 1/2HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,670.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BB83
  • Mfr. Model # 3BB83
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1629
  • Shipping Weight 79.75 lbs

Product Details

WARNING: use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres. Pump motor is rated for continuous duty, up to a maximum temperature of 104 degrees F. Automatic units offer versatile piggyback level controls. Dayton pumps are powered by efficient permanent split capacitor (PSC) motors with durable stainless steel shafts and hardware, and cast-iron housing. Features long-life mechanical seals and ball bearings for trouble-free

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage120V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsNitrile Rubber, Silicon Carbide
  • Switch Electrical ConnectionPiggyback
  • Flow Rate @ 15 Ft. of Head70 gpm
  • Flow Rate @ 40 Ft. of Head47 gpm
  • Flow Rate @ 80 Ft. of Head36
  • Flow Rate @ 150 Ft. of Head76
  • Min. Sump Pit Dia.18 in
  • Body Dia.12 1/4 in
  • Overall Height16 3/4 in
  • Discharge2 in
  • Max. Liquid Temp.104 Degrees F
  • Alarm IncludedNo
  • HP 1/2
  • Hz 60 Hz
  • Amps 11.9
  • Impeller Material Polypropylene
  • Switch Actuation Tether Float
  • Flow Rate @ 10 Ft. of Head 76 gpm
  • Flow Rate @ 20 Ft. of Head 66 gpm
  • Flow Rate @ 60 Ft. of Head 25 gpm
  • Flow Rate @ 100 Ft. of Head 0 gpm
  • Max. Head 79 ft
  • Minimum Water Depth 18 in
  • Width at Widest Point 12 3/16 in
  • Cord Length 20 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Intermittent
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list