PUMP EFFLUENT 1/2 HP
PUMP EFFLUENT 1/2 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
WARNING: use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres. Pump motor is rated for continuous duty, up to a maximum temperature of 104 degrees F. Automatic units offer versatile piggyback level controls. Dayton pumps are powered by efficient permanent split capacitor (PSC) motors with durable stainless steel shafts and hardware, and cast-iron housing. Features long-life mechanical seals and ball bearings for trouble-free
Technical Specs
Item Effluent Pump
Rated Voltage 120V AC
Phase - Pumps 1
Body Material Cast Iron
Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide
Switch Electrical Connection No Switch Included
Flow Rate @ 15 Ft. of Head 70 gpm
Flow Rate @ 40 Ft. of Head 47 gpm
Flow Rate @ 80 Ft. of Head 36
Flow Rate @ 150 Ft. of Head 36
Min. Sump Pit Dia. 18 in
Body Dia. 12 3/16 in
Overall Height 16 3/4 in
Discharge 2 in
Max. Liquid Temp. 104 Degrees F
Alarm Included No
Nominal Voltage 110V AC
HP 1/2
Hz 60 Hz
Amps 11.9
Impeller Material Polypropylene
Switch Actuation No Switch Included
Flow Rate @ 10 Ft. of Head 76 gpm
Flow Rate @ 20 Ft. of Head 66 gpm
Flow Rate @ 60 Ft. of Head 25 gpm
Flow Rate @ 100 Ft. of Head 76
Max. Head 79 ft
Minimum Water Depth 18 in
Width at Widest Point 12 1/6 in
Cord Length 20 ft
Max. Diameter Solids 3/4 in
Duty Cycle Intermittent
RPM 3,450 RPM
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,919.00
/ EACH
GOULDS WATER TECHNOLOGY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,565.00
/ EACH
GOULDS WATER TECHNOLOGY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,281.31
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.99
/ EACH
LA-CO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.66
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.71
/ PACKAGE
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.95
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.91
/ EACH