PUMP,DIAPHRAGM,2 IN FLANGE
PUMP,DIAPHRAGM,2 IN FLANGE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metallic (Aluminum) Air Operated Double Diaphragm Pumps, Manifold Connection Single
Technical Specs
- ItemDouble Diaphragm Pump
- Max. Flow160 gpm
- Housing Material - PumpsAluminum
- Connection StyleNPT
- Diaphragm Material - PumpsBuna N
- Max. Flow GPM160
- Ball MaterialBuna N
- Max. Dia. Solids5/16"
- Length17-3/4"
- Height30-3/4"
- Self-Priming Wet28 ft.
- Pump Operation Type Air Operated
- Max. Temp - Pumps 180 Degrees F
- Inlet/Outlet Size 2"
- Air Inlet Size 3/4" FNPT
- Valve Type Ball
- Max. Operating Pressure 100 PSI
- Check Seat Material Buna N
- Manifold Connection Single
- Width 12-53/64"
- Self-Priming Dry 19 ft.
- Manufacturers Warranty Length 1 yr.
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,607.07
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$391.40
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.32
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$449.60
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.72
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.17
/ EACH