PUMP,DIAPHRAGM,1 IN
PUMP,DIAPHRAGM,1 IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Metallic (Aluminum) Air Operated Double Diaphragm Pumps, Manifold Connection Single
Technical Specs
- ItemDouble Diaphragm Pump
- Max. Flow49 gpm
- Housing Material - PumpsAluminum
- Connection StyleNPT
- Diaphragm Material - PumpsBuna N
- Max. Flow GPM49
- Ball MaterialBuna N
- Max. Dia. Solids3/16"
- Length11-19/64"
- Height15"
- Self-Priming Wet28 ft.
- Pump Operation Type Air Operated
- Max. Temp - Pumps 180 Degrees F
- Inlet/Outlet Size 1"
- Air Inlet Size 3/8" FNPT
- Valve Type Ball
- Max. Operating Pressure 100 PSI
- Check Seat Material Stainless Steel
- Manifold Connection Single
- Width 12-1/2"
- Self-Priming Dry 18 ft.
- Manufacturers Warranty Length 1 yr.
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,205.85
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,281.00
/ EACH
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.58
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.32
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.80
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.32
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.25
/ EACH