!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEEP WOODS INSECT REPELLENT, PUMP SPRAY, READY-TO-USE, MEETS PCP, 30 ML

DEEP WOODS INSECT REPELLENT, PUMP SPRAY, READY-TO-USE, MEETS PCP, 30 ML

OFF

DEEP WOODS INSECT REPELLENT, PUMP SPRAY, READY-TO-USE, MEETS PCP, 30 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEEP WOODS INSECT REPELLENT, PUMP SPRAY, READY-TO-USE, MEETS PCP, 30 ML

DEEP WOODS INSECT REPELLENT, PUMP SPRAY, READY-TO-USE, MEETS PCP, 30 ML

OFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRCCB018564
  • Mfr. Model # 100-6230001856-4
  • UNSPSC # 53131648
  • CATALOGUE PAGE # 567
  • Shipping Weight 0.13 lbs

Product Details

Protect yourself from flies, midges, mosquitoes, mites, and ticks with this OFF! Deep Woods(R) insect repellent. This ready-to-use pump spray has 25% DEET and comes in a portable 30 ml bottle. This repellent meets PCP Reg. No. 27112 standards.

Technical Specs

  • ItemInsecticide and Insect Repellent
  • Active IngredientsDEET
  • FormPump Spray
  • Dilution RatioReady to Use
  • Targeted Insects Flies, Midges, Mites, Mosquitoes, Ticks
  • DEET Concentration 25.00%
  • Insect Group Flying and Crawling
  • Standards PCP Reg. No. 27112
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list