!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP COMPRESSOR

PUMP COMPRESSOR

SPEEDAIRE

PUMP COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP COMPRESSOR

PUMP COMPRESSOR

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,363.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR4B248
  • Mfr. Model # 4B248
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 1607
  • Shipping Weight 215.0 lbs

Technical Specs

  • ItemAir Compressor Pump
  • Number of Stages2
  • Free Air Flow Rate @ Maximum Pressure51.0 cfm @ 175 psi
  • Maximum Operating Pressure175 psi
  • Flywheel IncludedYes
  • ConstructionCast Iron
  • RotationCCW
  • Bore Diameter2.5 in, 4.75 in
  • Outlet Connection TypeNPT
  • Oil Capacity1 gal
  • Overall Width28.37 in
  • Lubrication Type Splash Lubricated
  • Maximum Output Power 15 hp
  • Number of Cylinders 4
  • Flywheel Diameter 19 3/8 in
  • Pump Speed 1,020 RPM
  • Valve Material Stainless Steel
  • Stroke Length 3 in
  • Outlet Size 0.75 in
  • Lubrication Required Yes
  • Overall Height 24.5 in
  • Overall Depth 19.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list