!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, COMPACT SUBMERSIBLE,1/50 HP

PUMP, COMPACT SUBMERSIBLE,1/50 HP

DAYTON

PUMP, COMPACT SUBMERSIBLE,1/50 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, COMPACT SUBMERSIBLE,1/50 HP

PUMP, COMPACT SUBMERSIBLE,1/50 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2HNN6
  • Mfr. Model # 2HNN6
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/70 hp
  • Flow Rate @ 1 ft of Head (Maximum)365 gph
  • Flow Rate @ 10 ft of Head (Maximum)238 gph
  • Compatible Intake Pipe Size3/4 in
  • Intake TypeScreened
  • Cord Length20 ft
  • Amps1.5 A
  • Duty CycleContinuous
  • FeaturesThermoplastic Motor Housing Handles Water with a Higher Mineral Content
  • Maximum Flow Rate365 gph
  • Impeller MaterialAcetal
  • Overall Height5.3 in
  • Overall Width2.9 in
  • Maximum RPM3,400 RPM
  • StandardsCSA Certified, UL Listed
  • Pump Housing Material Plastic
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 308 gph
  • Maximum Feet of Head 12.5 ft
  • Compatible Discharge Pipe Size 3/8 in
  • Discharge Type NPT
  • Motor Sealing Epoxy Encapsulated
  • Compatible with Media Type Oil
  • Electrical Connection Type Plug-In
  • Feet of Head (Minimum) 1 ft
  • Frequency 60 Hz
  • Mounting Location Submersible
  • Overall Length 4.6 in
  • Pumping Application Condensate Removal and Mache Coolant Recirculation, Displays, Evaporative Coolers, Fountains, Vaporizers
  • Seal Material Viton
  • Thermal Overload Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories