CENTRIFUGAL PUMP, 115V AC, 6.5 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE
CENTRIFUGAL PUMP, 115V AC, 6.5 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Great for fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. Can be operated in open air, in-line, or submerged.
Technical Specs
Item Centrifugal Pump
Horsepower 1/400 hp
Flow Rate @ 1 ft of Head (Maximum) 146 gph
Maximum Feet of Head 6.5 ft
Intake Type Screened
Cord Length 6 ft
Amps 0.77 A
Duty Cycle Continuous
Feet of Head (Minimum) 1 ft
Impeller Material Acetal
Overall Height 4.8 in
Overall Width 2.6 in
Maximum RPM 3,400 RPM
Standards UL, CSA
Pump Housing Material Plastic
Nameplate Voltage 115V AC
Flow Rate @ 5 ft of Head (Maximum) 50 gph
Compatible Discharge Pipe Size 1/4 in
Discharge Type NPT
Motor Sealing Epoxy Encapsulated
Compatible with Media Type Oil
Electrical Connection Type Plug-In
Frequency 60 Hz
Mounting Location In-Line, Open Air, Submersible
Overall Length 4.5 in
Pumping Application Condensate Removal and Mache Coolant Recirculation, Displays, Evaporative Coolers, Fountains, Vaporizers
Seal Material Viton
Thermal Overload Protection Yes
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.49
/ PKG