!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, CENTRIFUGAL, CI, 1/3 HP,1 PH

PUMP, CENTRIFUGAL, CI, 1/3 HP,1 PH

DAYTON

PUMP, CENTRIFUGAL, CI, 1/3 HP,1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, CENTRIFUGAL, CI, 1/3 HP,1 PH

PUMP, CENTRIFUGAL, CI, 1/3 HP,1 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $641.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5WXU4
  • Mfr. Model # 5WXU4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.15 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/208-230V AC
  • Maximum Feet of Head45 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Flow Rate @ 5 ft of Head (Maximum)45 gpm
  • Flow Rate @ 15 ft of Head (Maximum)38 gpm
  • Flow Rate @ 30 ft of Head (Maximum)23 gpm
  • Seal MaterialBuna-N, Carbon, Ceramic, Stainless Steel
  • Best Efficiency Flow14 to 34 gpm
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesManual
  • Motor TypeSingle Phase
  • Overall Length16 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.38 in
  • StandardscULus Listed
  • Phase Single
  • Horsepower 1/3 hp
  • Flow Rate @ 40 ft of Head (Maximum) 8 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 10 ft of Head (Maximum) 42 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 34 gpm
  • Suction Lift (Maximum) 6 ft
  • Best Efficiency Head 20 to 36 ft
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Motor Frame Designation 56J
  • Overall Height 9.5 in
  • Overall Width 6.1 in
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 19 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories