!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,3/4HP

PUMP,CENTRIFUGAL,3/4HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,3/4HP

PUMP,CENTRIFUGAL,3/4HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,882.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N499
  • Mfr. Model # 2BF50734
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.4 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Compatible Intake Pipe Size1 1/2 in
  • Compatible Discharge Pipe Size1 1/4 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 20 ft of Head (Maximum)70 gpm
  • PrimingManual
  • Best Efficiency Head22 ft
  • Compatible with Media TypeWater
  • Duty CycleContinuous
  • Minimum Flow Rate25 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Maximum Media Temperature212 Degrees F
  • Motor TypeCapacitor-Start
  • Overall Height8.1 in
  • Overall Width6.7 in
  • Maximum RPM3,500 RPM
  • Series3642
  • Shut Off Pressure (Maximum)125 psi
  • Specific Gravity (Maximum)1
  • Phase Three
  • Horsepower 3/4 hp
  • Maximum Feet of Head 37 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 60 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 55 gpm
  • Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 42 gpm
  • Discharge Rotation 45 Degrees Increments
  • Features Compact Design, Frame-Mounted Design
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Mounting Orientation Horizontal, Vertical
  • Overall Length 17.6 in
  • Pumping Application Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.13 in
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list