!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,2 HP

PUMP,CENTRIFUGAL,2 HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,2 HP

PUMP,CENTRIFUGAL,2 HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,235.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N511
  • Mfr. Model # 2BF12034
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Maximum Feet of Head103 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate100 gpm
  • PrimingManual
  • Best Efficiency Head85 ft
  • Compatible with Media TypeWater
  • Duty CycleContinuous
  • Minimum Flow Rate68 gpm
  • Flow Rate @ 90 ft of Head (Maximum)68 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Maximum Media Temperature212 Degrees F
  • Motor TypeCapacitor-Start
  • Overall Height8.1 in
  • Overall Width6.7 in
  • Maximum RPM3,500 RPM
  • Series3642
  • Shut Off Pressure (Maximum)125 psi
  • Specific Gravity (Maximum)1
  • Phase Three
  • Horsepower 2 hp
  • Flow Rate @ 80 ft of Head (Maximum) 84 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 100 ft of Head (Maximum) 32 gpm
  • Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 75 gpm
  • Discharge Rotation 45 Degrees Increments
  • Features Compact Design, Frame-Mounted Design
  • Flow Rate @ 70 ft of Head (Maximum) 96 gpm
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Mounting Orientation Horizontal, Vertical
  • Overall Length 17.6 in
  • Pumping Application Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.13 in
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list