!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

DAYTON

PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,361.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWT4
  • Mfr. Model # 2ZWT4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialBronze
  • Nameplate Voltage115/208-230V AC
  • Flow Rate @ 60 ft of Head (Maximum)46 gpm
  • Maximum Feet of Head72 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate122 gpm
  • Flow Rate @ 10 ft of Head (Maximum)122 gpm
  • Flow Rate @ 20 ft of Head (Maximum)109 gpm
  • Flow Rate @ 50 ft of Head (Maximum)68 gpm
  • Flow Rate @ 120 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum)Not Applicable
  • Best Efficiency Head52 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • Flow Rate @ 1 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum)10 gpm
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesManual
  • Maximum Media Temperature200 Degrees F
  • Motor Frame Designation56J
  • Overall Height7 in
  • Overall Width7.4 in
  • Maximum RPM3,450 RPM
  • Shaft Material304 Stainless Steel
  • Solid Diameter (Maximum)0.39 in
  • StandardscULus Listed
  • Phase Single
  • Horsepower 2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 84 gpm
  • Flow Rate @ 80 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) 115 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 98 gpm
  • Flow Rate @ 100 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Seal Material Buna-N
  • Best Efficiency Flow 65 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation
  • Minimum Flow Rate 10 gpm
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Impeller Material Brass, Bronze
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 40 Degrees F
  • Motor Type Capacitor-Start
  • Overall Length 15.5 in
  • Pumping Application Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 31 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list