!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,1.5HP

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,1.5HP

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,041.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UB68
  • Mfr. Model # 100MS1F4B4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1638
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage115/208-230V AC
  • Maximum Feet of Head136 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Flow Rate @ 100 ft of Head (Maximum)35 gpm
  • PrimingManual
  • Best Efficiency Head100 ft
  • Compatible with Media TypeWater
  • Flow Rate @ 90 ft of Head (Maximum)40 gpm
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Motor Frame Designation48
  • Overall Length17.2 in
  • Maximum RPM3,500 RPM
  • Shaft Material300 Stainless Steel
  • Solid Diameter (Maximum)0.06 in
  • Wetted Material316L Stainless Steel, Carbon, Silicon Carbide, Viton
  • Phase Single
  • Horsepower 1 1/2 hp
  • Flow Rate @ 80 ft of Head (Maximum) 46 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Compatible Discharge Pipe Size 1 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 120 ft of Head (Maximum) 19 gpm
  • Seal Material Carbon, Silicon Carbide, Stainless Steel, Viton
  • Best Efficiency Flow 36 gpm
  • Duty Cycle Continuous
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Maximum Media Temperature 250 Degrees F
  • Overall Height 8.6 in
  • Overall Width 8.5 in
  • Seal Type Type 6
  • Shut Off Pressure (Maximum) 75 psi
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories