!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,1.5HP

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,1.5HP

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,097.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N506
  • Mfr. Model # 2BF21512
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.6 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/230V AC
  • Flow Rate @ 60 ft of Head (Maximum)35 gpm
  • Maximum Feet of Head62 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate84 gpm
  • Flow Rate @ 10 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 20 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 50 ft of Head (Maximum)70 gpm
  • Flow Rate @ 120 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum)Not Applicable
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow60 gpm
  • Discharge Rotation45 Degrees Increments
  • FeaturesCompact Design, Frame-Mounted Design
  • Flow Rate @ 1 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum)Not Applicable
  • For Use With Potable SystemsYes
  • Impeller DesignClosed
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Mounting OrientationHorizontal, Vertical
  • Overall Length17.6 in
  • Pumping ApplicationBooster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.13 in
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Single
  • Horsepower 1 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 84 gpm
  • Flow Rate @ 80 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 30 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 100 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Priming Manual
  • Best Efficiency Head 53 ft
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 20 gpm
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Maximum Media Temperature 212 Degrees F
  • Motor Type Capacitor-Start
  • Overall Height 8.1 in
  • Overall Width 6.7 in
  • Maximum RPM 3,500 RPM
  • Series 3642
  • Shut Off Pressure (Maximum) 125 psi
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list