Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
PUMP,AIR/HYD,5000 PSI,.65 GAL,W/MANIFOLD
PUMP,AIR/HYD,5000 PSI,.65 GAL,W/MANIFOLD
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemHydraulic Pump
- Actuation TypeManual Treadle
- Air Consumption (SCFM)12
- Fluid Port NPT (In.)#4 SAE
- Oil Capacity (Cu.-In.)127.00
- Operating Air PSI50 - 125
- TreadleTwo Position
- Width (In.)8
- FeaturesRequires D03 Style Valve
- Type Air Powered
- Capacity (PSI) 1,250 to 5,000
- Oil Displacement @ 0 PSI 180.00 cu in/min
- Air Inlet NPT (In.) 1/4 Female
- Reservoir Capacity (Gal.) 0.65
- dBA 75
- Length (In.) 12.4
- Height (In.) 6.77
- Includes D03 Valve Manifold
- Country of Origin United States
(subject to change)
Related Products
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,288.54
/ EACH
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,272.13
/ EACH
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.54
/ EACH
-
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.24
/ GALLON
You have #compareProducts out of 5 products to compare selected.
Clear All