PUMP, AIR DRIVEN, S/A, 2 L
PUMP, AIR DRIVEN, S/A, 2 L
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Two-pedal actuation design improves operator balance and reduces operator fatigue. Low-to-the-ground footprint improves pump stability, increasing safety. Variable oil flow and fine metering allows for precise control of load or tool, increasing productiv
Technical Specs
Item Hydraulic Pump
Capacity (PSI) 10,000
Oil Displacement @ 0 PSI 120.00 cu in/min
Fluid Port NPT (In.) 3/8
Oil Capacity (Cu.-In.) 122.00
Operating Air PSI 30 - 125
Treadle Foot Operated
Width (In.) 8.74
Features Ergonomic Design, Pedal Lock Function
Type Air Powered
Air Consumption (SCFM) 10 to 35
Oil Displacement @ 10,000 PSI 15 cu in/min
Air Inlet NPT (In.) 1/4 Female
Reservoir Capacity (Gal.) 0.52
dBA 87
Length (In.) 13.82
Height (In.) 6.69
Includes Ground Screw, External Adjustable Pressure Setting Valve
Country of Origin China
(subject to change)
Alternate Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,513.36
/ EACH