Designed for use with single acting cylinders and tools. They provide an economical power pump for many applications in maintenance and construction. Pump treadle may be operated by hand or foot for greater versatility.
Technical Specs
ItemPump
Actuation TypeFoot or Hand
Air Consumption (SCFM)9
Oil Displacement @ 10,000 PSI8 cu in/min
Air Inlet NPT (In.)1/4
Reservoir Capacity (Gal.)0.15
dBA85
Treadle3 Position
Width (In.)5.62
IncludesSwivel Coupling on Air Intake Port
TypeAir Powered
Capacity (PSI)10,000
Oil Displacement @ 0 PSI40.00 cu in/min
Fluid Port NPT (In.)3/8
Oil Capacity (Cu.-In.)36.00
Operating Air PSI60 - 120
Built-InPressure Control Valve
Length (In.)14.69
Height (In.)5.71
Country of OriginUnited States
(subject to change)