!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 115V AC, 16.8 FT MAXIMUM HEAD, 1/2 IN, 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 115V AC, 16.8 FT MAXIMUM HEAD, 1/2 IN, 1/2 IN INTAKE/DISCHARGE

LITTLE GIANT

CENTRIFUGAL PUMP, 115V AC, 16.8 FT MAXIMUM HEAD, 1/2 IN, 1/2 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 115V AC, 16.8 FT MAXIMUM HEAD, 1/2 IN, 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 115V AC, 16.8 FT MAXIMUM HEAD, 1/2 IN, 1/2 IN INTAKE/DISCHARGE

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $423.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP503103
  • Mfr. Model # 503103
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/15 hp
  • Flow Rate @ 1 ft of Head (Maximum)500 gph
  • Flow Rate @ 10 ft of Head (Maximum)210 gph
  • Maximum Feet of Head16.8 ft
  • Compatible Discharge Pipe Size1/2 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeOil
  • Feet of Head (Minimum)1 ft
  • Minimum Flow Rate0 gph
  • Impeller MaterialNylon
  • Mounting LocationIn-Line, Submersible
  • Overall Length7 in
  • Pumping ApplicationAir Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
  • Seal TypeMechanical
  • StandardscCSAus Listed
  • Pump Housing Material Cast Aluminum
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 337 gph
  • Flow Rate @ 15 ft of Head (Maximum) 50 gph
  • Compatible Intake Pipe Size 1/2 in
  • Intake Type NPT
  • Cord Length 6 ft
  • Amps 3.2 A
  • Duty Cycle Continuous
  • Maximum Flow Rate 500 gph
  • Frequency 60 Hz
  • Maximum Media Temperature 120 Degrees F
  • Overall Height 5.5 in
  • Overall Width 4.5 in
  • Seal Material Fluoroelastomer
  • Series 3E-12N
  • Thermal Overload Protection Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list