!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,6-1/4 IN. L,4-1/2 IN. W,4-1/2 IN. H

PUMP,6-1/4 IN. L,4-1/2 IN. W,4-1/2 IN. H

LITTLE GIANT

PUMP,6-1/4 IN. L,4-1/2 IN. W,4-1/2 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,6-1/4 IN. L,4-1/2 IN. W,4-1/2 IN. H

PUMP,6-1/4 IN. L,4-1/2 IN. W,4-1/2 IN. H

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $801.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EAG3
  • Mfr. Model # 517100003
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/12 hp
  • Flow Rate @ 1 ft of Head (Maximum)810 gph
  • Flow Rate @ 10 ft of Head (Maximum)420 gph
  • Compatible Intake Pipe Size3/4 in
  • Intake TypeNPT
  • Cord Length20 ft
  • Amps2.5 A
  • Duty CycleContinuous
  • Maximum Flow Rate885 gph
  • Impeller MaterialNylon
  • Maximum Media Temperature120 Degrees F
  • Mounting LocationSubmersible
  • Overall Length6.5 in
  • Pumping ApplicationAir Conditioners, Machine Tool Coolants and Mild Acids, Medium to Large Fountains, Ponds, Streams and for Aeration, Water Displays, Water Gardens, Water Transfer or Recirculation Water Displays, Waterfalls
  • Seal MaterialViton
  • StandardsCSA Certified, UL Listed
  • Pump Housing Material Bronze
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 667 gph
  • Maximum Feet of Head 14 ft
  • Compatible Discharge Pipe Size 1/2 in
  • Discharge Type NPT
  • Motor Sealing Oil-Filled
  • Compatible with Media Type Freshwater, Saltwater
  • Electrical Connection Type Plug-In
  • Frequency 60 Hz
  • Manufacturer Warranty Length 2 yr
  • Motor Type Shaded Pole
  • Overall Height 4.5 in
  • Overall Width 4.5 in
  • Maximum RPM 3,450 RPM
  • Seal Type Oil Seal
  • Thermal Overload Protection Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories