!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,5 HP,3 PH,208 TO 240/480VAC

PUMP,5 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

PUMP,5 HP,3 PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,5 HP,3 PH,208 TO 240/480VAC

PUMP,5 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,134.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UU41
  • Mfr. Model # 4BF1J9J0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Maximum Feet of Head75 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate210 gpm
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow140 gpm
  • Discharge Rotation90 Degrees Increments
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Flow Rate @ 70 ft of Head (Maximum)150 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Maximum Media Temperature212 Degrees F
  • Mounting OrientationHorizontal
  • Pumping ApplicationBooster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal TypeMechanical Type 21
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.44 in
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 5 hp
  • Flow Rate @ 60 ft of Head (Maximum) 210 gpm
  • Compatible Intake Pipe Size 3 in
  • Compatible Discharge Pipe Size 2 1/2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Priming Manual
  • Best Efficiency Head 70 ft
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 140 gpm
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Type JM
  • Overall Length 25.5 in
  • Maximum RPM 3,500 RPM
  • Series 3656
  • Shut Off Pressure (Maximum) 175 psi
  • Standards ANSI 61, NSF Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list