!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP 5-1/2HP ENGINE DRIVEN 2IN NPT

PUMP 5-1/2HP ENGINE DRIVEN 2IN NPT

BANJO

PUMP 5-1/2HP ENGINE DRIVEN 2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PUMP 5-1/2HP ENGINE DRIVEN 2IN NPT

PUMP 5-1/2HP ENGINE DRIVEN 2IN NPT

BANJO

Clearance Price :
$1,277.60 / EACH

Your Price : $1,703.46 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6ANP2
  • Mfr. Model # 200PH-5
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • ItemEngine Driven Utility Pump
  • HP5 1/2 hp
  • Ignition TypeRecoil-Start
  • Body MaterialPolypropylene
  • Seal MaterialEPDM
  • Flow Rate @ 10 Ft. of Head200.0 gpm
  • Flow Rate @ 40 Ft. of Head160.0 gpm
  • Flow Rate @ 80 Ft. of Head115.0 gpm
  • Max. Suction Lift12 ft
  • Frame Design - PumpsNo Frame
  • Maximum Discharge Pressure55 psi
  • Inlet2 in FNPT
  • Overall Length19 1/4 in
  • Overall Height13 in
  • Engine BrandHonda
  • Engine Size 160 cc
  • Tank Capacity 0.82 gal
  • Pump Mechanism Centrifugal
  • Volute Material Polypropylene
  • Frame Material polypropylene
  • Flow Rate @ 20 Ft. of Head 190.0 gpm
  • Flow Rate @ 60 Ft. of Head 140.0 gpm
  • Max. Head 120.0 ft
  • Maximum Self-Priming Lift 12.0 ft
  • Impeller Design Open
  • Max. Liquid Temp. 150 Degrees F
  • Discharge 2 in FNPT
  • Overall Width 9 in
  • RPM 3,600 RPM
  • Agency Compliance EPA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list