!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,5-1/2 IN. L,3-1/2 IN. W,4-3/4 IN. H

PUMP,5-1/2 IN. L,3-1/2 IN. W,4-3/4 IN. H

LITTLE GIANT

PUMP,5-1/2 IN. L,3-1/2 IN. W,4-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,5-1/2 IN. L,3-1/2 IN. W,4-3/4 IN. H

PUMP,5-1/2 IN. L,3-1/2 IN. W,4-3/4 IN. H

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $290.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RK85
  • Mfr. Model # 502375
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/40 hp
  • Flow Rate @ 1 ft of Head (Maximum)300 gph
  • Flow Rate @ 10 ft of Head (Maximum)70 gph
  • Maximum Feet of Head12 ft
  • Compatible Discharge Pipe Size1/4 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeOil
  • FeaturesIn-line or Submersible
  • Impeller MaterialNylon
  • Maximum Media Temperature120 Degrees F
  • Overall Height4.8 in
  • Overall Width3.5 in
  • Seal MaterialNitrile
  • Series2E-38N
  • Pump Housing Material Cast Aluminum
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 205 gph
  • Flow Rate @ 15 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 3/8 in
  • Intake Type NPT
  • Cord Length 15 ft
  • Amps 1.7 A
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Includes Pre-Screen
  • Mounting Location Submersible
  • Overall Length 5.5 in
  • Pumping Application Air Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
  • Seal Type Mechanical
  • Standards cCSAus Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list