!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP 365 12V NON SUBMERS TRANSFER

PUMP 365 12V NON SUBMERS TRANSFER

LITTLE GIANT

PUMP 365 12V NON SUBMERS TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP 365 12V NON SUBMERS TRANSFER

PUMP 365 12V NON SUBMERS TRANSFER

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP555602
  • Mfr. Model # 555602
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1664
  • Shipping Weight 3.7 lbs

Product Details

Non-submersible self-priming transfer pump. Designed for intermittent duty water transferring. Features garden hose connections on intake and discharge.

Technical Specs

  • ItemPony Pump
  • HP1/10
  • Amps AC7/14
  • DutyIntermittent Duty
  • Inlet/Outlet (In.)3/4", 3/8"
  • Max. Head (Ft.)46 ft
  • Cord6 ft. Leads
  • ImpellerBuna Impellers
  • GPH of Water @ 1 Ft. of Head300
  • GPH of Water @ 10 Ft. of Head240
  • GPH of Water @ 30 Total Ft. of Head150 gph
  • Pumps Up To (Ft.)46 ft
  • RPM4,000 RPM
  • BearingsSleeve Bearings
  • Thermal ProtectionY
  • Length (In.)6 11/16 in
  • Height (In.)3 3/8 in
  • Type Non-Submersible Self-Priming
  • Voltage 12 VDC
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Type DC Brush
  • Body Material Stainless Steel or Plated Brass
  • Max. Suction Lift (Ft.) 7 ft
  • Max. Liquid Temp. (F) 120 Degrees F
  • Max. Pressure (PSI) 10.8
  • GPH of Water @ 5 Total Ft. of Head 270
  • GPH of Water @ 20 Ft. of Head 202
  • GPH of Water @ 40 Total Ft. of Head 80 gph
  • Self-Priming Yes
  • Seals Buna-N
  • Shaft Material Stainless Steel
  • Application Commercial, Industrial, and Home
  • Width (In.) 4 in
  • Includes Pump, Hose, Strainer, and Suction Adapter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list