!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 20 HORSEPOWER, 230/460V AC, 273 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 20 HORSEPOWER, 230/460V AC, 273 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 20 HORSEPOWER, 230/460V AC, 273 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 20 HORSEPOWER, 230/460V AC, 273 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 20 HORSEPOWER, 230/460V AC, 273 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,321.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52XF11
  • Mfr. Model # 5BF1N9A0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head273 ft
  • Impeller MaterialBronze
  • Nameplate Voltage230/460V AC
  • Pump Housing MaterialCast Iron
  • Frequency60 Hz
  • Maximum Media Temperature212 Degrees F
  • PhaseThree
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • StandardsANSI 61, NSF Certified
  • Best Efficiency Head234 ft
  • Discharge Rotation90 Degrees Increments
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Flow Rate @ 200 ft of Head (Maximum)220 gpm
  • Flow Rate @ 240 ft of Head (Maximum)180 gpm
  • For Use With Potable SystemsFor Use with Potable Systems
  • Mounting OrientationHorizontal
  • Overall Length29.1 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Compatible Discharge Pipe Size 1 1/2 in
  • Discharge Type NPT
  • Horsepower 20 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 230 gpm
  • Impeller Design Closed
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Pumping Application Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical Type 21
  • Best Efficiency Flow 187 gpm
  • Compatible Intake Pipe Size 2 in
  • Duty Cycle Continuous
  • Minimum Flow Rate 130 gpm
  • Flow Rate @ 220 ft of Head (Maximum) 200 gpm
  • Flow Rate @ 260 ft of Head (Maximum) 150 gpm
  • Motor Frame Designation 256JM
  • Overall Height 11.2 in
  • Overall Width 11.5 in
  • Series 3656
  • Shut Off Pressure (Maximum) 175 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list