!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 142 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 142 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 142 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 142 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 142 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,922.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CCT3
  • Mfr. Model # 100MC1G4A0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1638
  • Shipping Weight 64.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head142 ft
  • Impeller MaterialStainless Steel
  • Nameplate Voltage115/230V AC
  • Pump Housing MaterialCast Iron
  • Impeller DesignClosed
  • Maximum Media Temperature212 Degrees F
  • PhaseSingle
  • Seal TypeType 6
  • StandardsCE Certified, UL Listed
  • Best Efficiency Head108 ft
  • Duty CycleContinuous
  • Flow Rate @ 120 ft of Head (Maximum)34 gpm
  • Flow Rate @ 60 ft of Head (Maximum)65 gpm
  • Flow Rate @ 80 ft of Head (Maximum)55 gpm
  • For Use With Potable SystemsNot for Use With Potable Systems
  • Overall Height10.7 in
  • Overall Width9 in
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 in
  • Discharge Type NPT
  • Horsepower 2 hp
  • Intake Type NPT
  • Priming Manual
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Seal Material Buna-N
  • Solid Diameter (Maximum) 0.06 in
  • Best Efficiency Flow 42 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Flow Rate @ 100 ft of Head (Maximum) 46 gpm
  • Flow Rate @ 140 ft of Head (Maximum) 10 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 59 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 51 gpm
  • Motor Frame Designation 56Y
  • Overall Length 17 in
  • Maximum RPM 3,500 RPM
  • Shut Off Pressure (Maximum) 75 psi
  • Wetted Material 316L Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list