!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 118 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 118 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 118 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 118 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 118 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,475.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N526
  • Mfr. Model # 1BF22012
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head118 ft
  • Impeller MaterialBronze
  • Nameplate Voltage115/230V AC
  • Pump Housing MaterialCast Iron
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseSingle
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Solid Diameter (Maximum)0.06 in
  • Best Efficiency Head95 ft
  • Discharge Rotation45 Degrees Increments
  • FeaturesCompact Design, Frame-Mounted Design
  • Flow Rate @ 100 ft of Head (Maximum)32 gpm
  • Flow Rate @ 50 ft of Head (Maximum)55 gpm
  • Flow Rate @ 70 ft of Head (Maximum)49 gpm
  • Flow Rate @ 90 ft of Head (Maximum)39 gpm
  • Motor Frame Designation56J
  • Overall Height8.2 in
  • Overall Width6.7 in
  • Series3642
  • Shut Off Pressure (Maximum)125 psi
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Compatible Discharge Pipe Size 1 in
  • Discharge Type NPT
  • Horsepower 2 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 58 gpm
  • Impeller Design Closed
  • Maximum Media Temperature 212 Degrees F
  • Motor Type Capacitor-Start
  • Pumping Application Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical
  • Best Efficiency Flow 37 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Duty Cycle Continuous
  • Minimum Flow Rate 45 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 58 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 53 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 45 gpm
  • For Use With Potable Systems Not for Use With Potable Systems
  • Mounting Orientation Horizontal, Vertical
  • Overall Length 17.3 in
  • Maximum RPM 3,500 RPM
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list