!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,15 HP,3 PH,240/460VAC

PUMP,15 HP,3 PH,240/460VAC

GOULDS WATER TECHNOLOGY

PUMP,15 HP,3 PH,240/460VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,15 HP,3 PH,240/460VAC

PUMP,15 HP,3 PH,240/460VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,303.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UU70
  • Mfr. Model # 6BF1M9B0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage230/460V AC
  • Flow Rate @ 80 ft of Head (Maximum)540 gpm
  • Compatible Intake Pipe Size4 in
  • Compatible Discharge Pipe Size3 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 100 ft of Head (Maximum)490 gpm
  • Flow Rate @ 140 ft of Head (Maximum)320 gpm
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow350 gpm
  • Discharge Flange Size3 in
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Minimum Flow Rate600 gpm
  • Flow Rate @ 90 ft of Head (Maximum)530 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Manufacturer Warranty Length1 yr
  • Motor TypeJM
  • Overall Length25.1 in
  • Maximum RPM3,500 RPM
  • Series3656
  • Shut Off Pressure (Maximum)175 psi
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 15 hp
  • Flow Rate @ 60 ft of Head (Maximum) 570 gpm
  • Maximum Feet of Head 160 ft
  • Intake Type Flange
  • Discharge Type Flange
  • Maximum Flow Rate 600 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 420 gpm
  • Priming Manual
  • Best Efficiency Head 125 ft
  • Compatible with Media Type Water
  • Discharge Rotation 90 Degrees Increments
  • Flange or Union Included Yes
  • Flow Rate @ 70 ft of Head (Maximum) 560 gpm
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Intake Size 4 in
  • Maximum Media Temperature 212 Degrees F
  • Mounting Orientation Horizontal
  • Pumping Application Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical Type 21
  • Shaft Material Stainless Steel
  • Standards ANSI 61, NSF Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list