!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP 12VDC WATER SYSTEM

PUMP 12VDC WATER SYSTEM

FLOJET

PUMP 12VDC WATER SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP 12VDC WATER SYSTEM

PUMP 12VDC WATER SYSTEM

FLOJET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,244.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YD37
  • Mfr. Model # 02840100G
  • UNSPSC # 40151510
  • CATALOGUE PAGE # 1662
  • Shipping Weight 11.65 lbs

Technical Specs

  • ItemOn-Demand Water Pressure System Pump
  • Housing Material - PumpsPolypropylene
  • Max. Flow4.5 gpm
  • Power TypeElectric
  • TypeQuad Chamber Diaphragm
  • Check ValveEPDM
  • Fuse Amps15 A
  • Pressure Off40
  • Self-PrimingYes
  • Max. Pressure - Pumps 40 PSI
  • Diaphragm Material - Pumps Santoprene(R)
  • Voltage - Pumps 12V DC
  • Item - Industrial Pumps Automatic Demand Water System Pump
  • Inlet/Outlet 3/4" HB
  • Flow 4.5 gpm
  • Pressure On 30
  • Prime in Feet 8
  • Includes High Volume Industrial, 1/2" Minimum Inside Diameter, With Tank, High Volume Pump, Bladder Tank with Air Valve, 40 Mesh Stainless Steel Strainer and Connection Fittings
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list