!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, 12VDC, 9 AMP, 3/4 X 3/4 IN.

PUMP, 12VDC, 9 AMP, 3/4 X 3/4 IN.

JABSCO

PUMP, 12VDC, 9 AMP, 3/4 X 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, 12VDC, 9 AMP, 3/4 X 3/4 IN.

PUMP, 12VDC, 9 AMP, 3/4 X 3/4 IN.

JABSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $755.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PET5
  • Mfr. Model # 50840-0012
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1637
  • Shipping Weight 6.9 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Horsepower5/32 hp
  • Maximum Feet of Head8 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate29 gpm
  • Suction Lift (Maximum)6.5 ft
  • Best Efficiency Head10 ft
  • Duty CycleContinuous
  • For Use With Potable SystemsNo
  • Impeller MaterialStainless Steel
  • Minimum Media Temperature39 Degrees F
  • Motor Ambient Temperature (Minimum)39 Degrees F
  • Overall Height4.4 in
  • Overall Width4 in
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • StandardsISO 8846 Marine and USCG Regs.
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 12V DC
  • Compatible Intake Pipe Size 3/4 in
  • Compatible Discharge Pipe Size 3/4 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum) 14 gpm
  • Seal Material Carbon
  • Best Efficiency Flow 12.5 gpm
  • Features Silent Suction Lift, Various Discharge Port Configurations Available, Vibration Free Running
  • Impeller Design Anti-Clog
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 203 Degrees F
  • Motor Type Brushed
  • Overall Length 6.3 in
  • Maximum RPM 3,500 RPM
  • Series 50840
  • Shut Off Pressure (Maximum) 7 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list