!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, 12VDC, 21 AMP, 3/4 X 3/4 IN.

PUMP, 12VDC, 21 AMP, 3/4 X 3/4 IN.

JABSCO

PUMP, 12VDC, 21 AMP, 3/4 X 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, 12VDC, 21 AMP, 3/4 X 3/4 IN.

PUMP, 12VDC, 21 AMP, 3/4 X 3/4 IN.

JABSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $938.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PET3
  • Mfr. Model # 50860-0012
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1637
  • Shipping Weight 10.55 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Horsepower5/32 hp
  • Flow Rate @ 40 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 80 ft of Head (Maximum)Not Applicable
  • Compatible Intake Pipe Size3/4 in
  • Compatible Discharge Pipe Size3/4 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum)17 gpm
  • Flow Rate @ 15 ft of Head (Maximum)5.3 gpm
  • Flow Rate @ 30 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 100 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum)Not Applicable
  • Suction Lift (Maximum)6.5 ft
  • Best Efficiency Head10 ft
  • Duty CycleIntermittent
  • Flow Rate @ 1 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum)Not Applicable
  • For Use With Potable SystemsNo
  • Impeller MaterialStainless Steel
  • Minimum Media Temperature39 Degrees F
  • Motor Ambient Temperature (Minimum)39 Degrees F
  • Overall Height4.4 in
  • Overall Width4 in
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • StandardsISO 8846 Marine and USCG Regs.
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 12V DC
  • Flow Rate @ 60 ft of Head (Maximum) Not Applicable
  • Maximum Feet of Head 18 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 21 gpm
  • Flow Rate @ 10 ft of Head (Maximum) 10.6 gpm
  • Flow Rate @ 20 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 50 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 120 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Seal Material Carbon
  • Best Efficiency Flow 10.6 gpm
  • Features Silent Suction Lift, Various Discharge Port Configurations Available, Vibration Free Running
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Impeller Design Anti-Clog
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 203 Degrees F
  • Motor Type Brushed
  • Overall Length 8.2 in
  • Maximum RPM 2,500 RPM
  • Series 50860
  • Shut Off Pressure (Maximum) 17 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list