!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP 1 HP SUBMERSIBLE DEWATERING

PUMP 1 HP SUBMERSIBLE DEWATERING

TSURUMI

PUMP 1 HP SUBMERSIBLE DEWATERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP 1 HP SUBMERSIBLE DEWATERING

PUMP 1 HP SUBMERSIBLE DEWATERING

TSURUMI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,596.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38H468
  • Mfr. Model # LB-800-62 (115V)
  • UNSPSC # 40151531
  • CATALOGUE PAGE # 1633
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Switch ActuationNo Switch Included
  • Impeller MaterialUrethane Rubber
  • Flow Rate @ 5 Ft. of Head82 gpm
  • Flow Rate @ 15 Ft. of Head72 gpm
  • Max. Head59 ft
  • Minimum Water Depth12 in
  • Width at Widest Point7 9/16 in
  • Max. Diameter Solids1/4 in
  • Thermal ProtectionAutomatic
  • RPM3,300 RPM
  • Cord Length50 ft
  • Manufacturers Warranty Length2 yr
  • HP 1
  • Hz 60
  • Amps 9.60
  • Body Material Aluminum
  • Shaft Seal Material - Pumps Silicone Carbide
  • Flow Rate @ 10 Ft. of Head 77 gpm
  • Flow Rate @ 20 Ft. of Head 67 gpm
  • Min. Sump Pit Dia. 12 in
  • Body Dia. 7 9/16 in
  • Overall Height 13 7/16 in
  • Max. Liquid Temp. 104 Degrees F
  • Discharge 2 in MNPT
  • Duty Cycle Continuous
  • Agency Compliance Etl/Cetl
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list