!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,1 HP,1 PH,120/240VAC

PUMP,1 HP,1 PH,120/240VAC

DAYTON

PUMP,1 HP,1 PH,120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,1 HP,1 PH,120/240VAC

PUMP,1 HP,1 PH,120/240VAC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,068.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RU78
  • Mfr. Model # 4RU78
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/230V AC
  • Flow Rate @ 60 ft of Head (Maximum)45 gpm
  • Maximum Feet of Head113 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Flow Rate @ 20 ft of Head (Maximum)60 gpm
  • Suction Lift (Maximum)25 ft
  • Seal Material316 Stainless Steel, Buna-N, Carbon, Ceramic
  • Best Efficiency Flow35 gpm
  • For Use With Potable SystemsNo
  • Impeller DesignClosed
  • Maximum Media Temperature140 Degrees F
  • Overall Height8.6 in
  • Overall Width7.8 in
  • Seal TypeType 21
  • Shut Off Pressure (Maximum)125 psi
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
  • Phase Single
  • Horsepower 1 hp
  • Flow Rate @ 40 ft of Head (Maximum) 53 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 36 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Compatible Discharge Pipe Size 1 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 100 ft of Head (Maximum) 22 gpm
  • Priming Manual
  • Best Efficiency Head 54 to 98 ft
  • Discharge Rotation 90 Degrees Increments
  • Frequency 60 Hz
  • Impeller Material Noryl
  • Motor Frame Designation 48Y
  • Overall Length 12.8 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list