!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP 1/3HP ALUMINIUM SELF PRIMING

PUMP 1/3HP ALUMINIUM SELF PRIMING

DAYTON

PUMP 1/3HP ALUMINIUM SELF PRIMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP 1/3HP ALUMINIUM SELF PRIMING

PUMP 1/3HP ALUMINIUM SELF PRIMING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $930.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GPG4
  • Mfr. Model # 6GPG4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.83 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialAluminum
  • Nameplate Voltage115/230V AC
  • Compatible Intake Pipe Size1 1/2 in
  • Compatible Discharge Pipe Size1 1/2 in
  • Motor EnclosureOpen Dripproof
  • Flow Rate @ 5 ft of Head (Maximum)35 gpm
  • Flow Rate @ 15 ft of Head (Maximum)21 gpm
  • Flow Rate @ 30 ft of Head (Maximum)6 gpm
  • Seal MaterialViton
  • Best Efficiency Flow36 gpm
  • Discharge Rotation90 Degrees Increments
  • Feet of Head (Minimum)2 ft
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesManual
  • Motor Frame Designation56J
  • Overall Height9.9 in
  • Overall Width7.1 in
  • Seal TypeMechanical
  • Shut Off Pressure (Maximum)14.3 psi
  • Specific Gravity (Maximum)1
  • Wetted Material304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton
  • Phase Single
  • Horsepower 1/3 hp
  • Maximum Feet of Head 32 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 37 gpm
  • Flow Rate @ 10 ft of Head (Maximum) 33 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 17 gpm
  • Suction Lift (Maximum) 25 ft
  • Best Efficiency Head 15 to 25 ft
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Duty Cycle Continuous
  • Minimum Flow Rate 6 gpm
  • Frequency 60 Hz
  • Impeller Material Aluminum
  • Minimum Media Temperature 40 Degrees F
  • Motor Type PSC
  • Overall Length 16.6 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.38 in
  • Standards cCSAus Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list