!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 1/2 HORSEPOWER, 208-230/460V AC, 83 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1/2 HORSEPOWER, 208-230/460V AC, 83 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, 1/2 HORSEPOWER, 208-230/460V AC, 83 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 1/2 HORSEPOWER, 208-230/460V AC, 83 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1/2 HORSEPOWER, 208-230/460V AC, 83 FT MAXIMUM HEAD, 1 1/4 IN, 1 IN INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,084.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RJ71
  • Mfr. Model # 4RJ71
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.65 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Horsepower1/2 hp
  • Intake TypeNPT
  • PrimingManual
  • Maximum Flow Rate37 gpm
  • Impeller DesignClosed
  • Motor EnclosureOpen Drip Proof
  • Seal Material316 Stainless Steel, Buna-N, Carbon, Ceramic
  • Suction Lift (Maximum)25 ft
  • Best Efficiency Head58 ft
  • Discharge Rotation90 Degrees Increments
  • Flow Rate @ 20 ft of Head (Maximum)37 gpm
  • Flow Rate @ 60 ft of Head (Maximum)19 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Overall Height8.6 in
  • Overall Width7.8 in
  • Shut Off Pressure (Maximum)60 psi
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
  • Compatible Discharge Pipe Size 1 in
  • Maximum Feet of Head 83 ft
  • Impeller Material Noryl(TM)
  • Nameplate Voltage 208-230/460V AC
  • Pump Housing Material Cast Iron
  • Frequency 60 Hz
  • Maximum Media Temperature 140 Degrees F
  • Phase Three
  • Seal Type Type 21
  • Best Efficiency Flow 17 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Duty Cycle Continuous
  • Flow Rate @ 40 ft of Head (Maximum) 31 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 3 gpm
  • Motor Frame Designation 48Y
  • Overall Length 13.6 in
  • Maximum RPM 3,450 RPM
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list