!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,1/2 HP,1 PH,120/240VAC

PUMP,1/2 HP,1 PH,120/240VAC

GOULDS WATER TECHNOLOGY

PUMP,1/2 HP,1 PH,120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,1/2 HP,1 PH,120/240VAC

PUMP,1/2 HP,1 PH,120/240VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,023.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XW71
  • Mfr. Model # 100MC1C4E0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/230V AC
  • Flow Rate @ 60 ft of Head (Maximum)22 gpm
  • Compatible Intake Pipe Size1 1/4 in
  • Compatible Discharge Pipe Size1 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 50 ft of Head (Maximum)30 gpm
  • Seal MaterialBuna-N, Carbon, Ceramic, Stainless Steel
  • Best Efficiency Flow27 gpm
  • Duty CycleContinuous
  • Impeller DesignClosed
  • Maximum Media Temperature212 Degrees F
  • Overall Height10.7 in
  • Overall Width8.5 in
  • Seal TypeType 6
  • Shut Off Pressure (Maximum)75 psi
  • Specific Gravity (Maximum)1
  • Phase Single
  • Horsepower 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 36 gpm
  • Maximum Feet of Head 71 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 30 ft of Head (Maximum) 42 gpm
  • Priming Manual
  • Best Efficiency Head 53 ft
  • Compatible with Media Type Water
  • For Use With Potable Systems No
  • Impeller Material Stainless Steel
  • Motor Frame Designation 48
  • Overall Length 19.8 in
  • Maximum RPM 3,500 RPM
  • Shaft Material 300 Stainless Steel
  • Solid Diameter (Maximum) 0.06 in
  • Wetted Material 316L Stainless Steel, Buna-N, Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list