!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 110 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 110 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

DAYTON

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 110 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 110 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 110 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,700.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXL2
  • Mfr. Model # 2ZXL2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.28 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head110 ft
  • Horsepower1 1/2 hp
  • IncludesManual
  • Nameplate Voltage230/460V AC
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor EnclosureOpen Drip Proof
  • PhaseThree
  • Seal MaterialViton
  • Solid Diameter (Maximum)0.31 in
  • Best Efficiency Flow54 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • Flow Rate @ 20 ft of Head (Maximum)90 gpm
  • Flow Rate @ 40 ft of Head (Maximum)78 gpm
  • Flow Rate @ 60 ft of Head (Maximum)62 gpm
  • Flow Rate @ 80 ft of Head (Maximum)43 gpm
  • For Use With Potable SystemsNot for Use With Potable Systems
  • Motor Frame Designation56J
  • Overall Length15.8 in
  • Maximum RPM3,450 RPM
  • Shut Off Pressure (Maximum)47 psi
  • Wetted MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 94 gpm
  • Impeller Material Stainless Steel
  • Intake Type NPT
  • Pump Housing Material Stainless Steel
  • Impeller Design Closed
  • Maximum Media Temperature 200 Degrees F
  • Motor Type ODP
  • Pumping Application Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Standards UL Listed (Motor Only)
  • Best Efficiency Head 70 ft
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation
  • Flow Rate @ 15 ft of Head (Maximum) 92 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 85 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 71 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 54 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 32 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 8.9 in
  • Overall Width 8.8 in
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list