!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 67 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 67 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

DAYTON

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 67 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 67 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

CENTRIFUGAL PUMP, 1 1/2 HORSEPOWER, 230/460V AC, 67 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE, ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,436.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWT3
  • Mfr. Model # 2ZWT3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head67 ft
  • Horsepower1 1/2 hp
  • IncludesManual
  • Nameplate Voltage230/460V AC
  • Maximum Flow Rate115 gpm
  • Impeller DesignSemi-Open
  • Maximum Media Temperature200 Degrees F
  • Motor TypeThree-Phase
  • Pumping ApplicationAggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal TypeMechanical
  • StandardscULus Listed
  • Best Efficiency Head44 ft
  • Discharge Rotation90 Degrees Increments
  • FeaturesContinuous High Pressure Circulation
  • Minimum Flow Rate40 gpm
  • Flow Rate @ 20 ft of Head (Maximum)104 gpm
  • Flow Rate @ 40 ft of Head (Maximum)81 gpm
  • Flow Rate @ 60 ft of Head (Maximum)40 gpm
  • Minimum Media Temperature40 Degrees F
  • Overall Height6 in
  • Overall Width7.1 in
  • Shaft Material304 Stainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 115 gpm
  • Impeller Material Brass, Bronze
  • Intake Type NPT
  • Pump Housing Material Bronze
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Enclosure Open Drip Proof
  • Phase Three
  • Seal Material Buna-N
  • Solid Diameter (Maximum) 0.5 in
  • Best Efficiency Flow 72 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 15 ft of Head (Maximum) 109 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 94 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 64 gpm
  • For Use With Potable Systems Not for Use With Potable Systems
  • Motor Frame Designation 56J
  • Overall Length 14.4 in
  • Maximum RPM 3,450 RPM
  • Shut Off Pressure (Maximum) 29 psi
  • Wetted Material Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list