!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PULLER SET, BAR, 13 PIECES, 5 TON PULLING CAPACITY, VARIOUS SCREW SIZE

PULLER SET, BAR, 13 PIECES, 5 TON PULLING CAPACITY, VARIOUS SCREW SIZE

OTC

PULLER SET, BAR, 13 PIECES, 5 TON PULLING CAPACITY, VARIOUS SCREW SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PULLER SET, BAR, 13 PIECES, 5 TON PULLING CAPACITY, VARIOUS SCREW SIZE

PULLER SET, BAR, 13 PIECES, 5 TON PULLING CAPACITY, VARIOUS SCREW SIZE

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UV20
  • Mfr. Model # 4518
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 410
  • Shipping Weight 11.0 lbs

Product Details

This puller set is compatible with pulling jobs. This puller set is designed for: pulling jobs and includes 5 feet push puller, 6¼ inch forcing screw, bearing splitter 2 inch max spread, bearing spl and more, 13 pieces, 2 inch, 3 inch bearing splitter sizes.

Technical Specs

  • ItemPuller Set
  • Pulling Capacity15 ton
  • Number of Jaws0
  • Bearing Splitter Sizes Included2 in, 3 in
  • ApplicationPulling Jobs
  • Jaw Types Included Bar
  • Includes 5 ft Push Puller, 6 1/4 in Forcing Screw, Bearing Splitter 2 in Max Spread, Bearing Splitter 3 in Max Spread, Case, (4) Sets of Hex Push-Puller Legs
  • Number of Pieces 13
  • Includes Push-Pullers Push-Pullers Included
  • Compatible with Product Type Pulling Jobs
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories