PSA SANDING DISC ROLL, 6 IN DIAMETER, 6 HOLE, ALUMINUM OXIDE, P280 GRIT, B WEIGHT PAPER, A275OP
PSA SANDING DISC ROLL, 6 IN DIAMETER, 6 HOLE, ALUMINUM OXIDE, P280 GRIT, B WEIGHT PAPER, A275OP
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
No-fil magnum A275 pressure sensitive adhesive roll with 6 vacuum holes is a premium P-graded, heat treated aluminium oxide abrasive. Non-pigmented stearate open coat and has a superior life, fastest cut rate and consistent finish.
Technical Specs
Item PSA Sanding Disc Roll
Abrasive Material Aluminum Oxide
Backing Weight B
Grit P280
Series A275OP
Number of Vacuum Holes 6
Grade Very Fine
Abrasive Type Coated
Backing Material Paper
Coating Coverage Open
Overall Diameter 6 in
Resistance Properties Load, Tear
Colour Brown
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$181.63
/ PACKAGE
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.23
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.20
/ ROLL