PSA SANDING DISC ROLL, 6 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P100 GRIT, B WEIGHT PAPER, A275OP
PSA SANDING DISC ROLL, 6 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P100 GRIT, B WEIGHT PAPER, A275OP
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.
Technical Specs
Item PSA Sanding Disc Roll
Abrasive Material Aluminum Oxide
Backing Weight B
Grit P100
Series A275OP
Number of Vacuum Holes Non-Vacuum
Grade Medium
Abrasive Type Coated
Backing Material Paper
Coating Coverage Open
Overall Diameter 6 in
Resistance Properties Load, Tear
Colour Brown
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.12
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.81
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.65
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.69
/ EACH