!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P180 GRIT, C WEIGHT PAPER, 236U, 4 PK

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P180 GRIT, C WEIGHT PAPER, 236U, 4 PK

STIKIT

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P180 GRIT, C WEIGHT PAPER, 236U, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P180 GRIT, C WEIGHT PAPER, 236U, 4 PK

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P180 GRIT, C WEIGHT PAPER, 236U, 4 PK

STIKIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.71 / ROLL

EHC: EHC :
Min Qty 4 = $454.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM86492
  • Mfr. Model # 86492
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Abrasive MaterialAluminum Oxide
  • Backing WeightC
  • GritP180
  • Series236U
  • Number of Vacuum HolesNon-Vacuum
  • GradeFine
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Overall Diameter 5 in
  • Resistance Properties Clog, Load
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list