!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P400 GRIT, B WEIGHT PAPER, A275OP

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P400 GRIT, B WEIGHT PAPER, A275OP

NORTON

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P400 GRIT, B WEIGHT PAPER, A275OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P400 GRIT, B WEIGHT PAPER, A275OP

PSA SANDING DISC ROLL, 5 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P400 GRIT, B WEIGHT PAPER, A275OP

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.52 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN31454
  • Mfr. Model # 66261131454
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 1356
  • Shipping Weight 0.5 lbs

Product Details

No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Abrasive MaterialAluminum Oxide
  • Backing WeightB
  • GritP400
  • SeriesA275OP
  • Number of Vacuum HolesNon-Vacuum
  • GradeSuper Fine
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Overall Diameter 5 in
  • Resistance Properties Load, Tear
  • Colour Brown

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories