PIN AND SLEEVE RECEPTACLE, 30 A, 480V AC, 20 HORSEPOWER RATING, IEC GROUNDING, RED
PIN AND SLEEVE RECEPTACLE, 30 A, 480V AC, 20 HORSEPOWER RATING, IEC GROUNDING, RED
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve receptacle has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, impact resistant, moisture resistant. This pin and sleeve receptacle meets the standards for CSA LR285C, E146032, UL. It is red, and has 12 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Receptacle
Flange Type Flanged
IP Rating IP67
Number of Gangs 1
Number of Wires 4
Shrouded Yes
Cap Type Spring-Loaded Cap
Face Diameter 3.13 in
Horsepower Rating 20 hp
Housing Material Polybutylene Terephthalate
Maximum Wire Size 8 AWG
Power Indicating Light Yes
Reverse Service No
UL 94 Flammability Rating V-0
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Current Rating 30 A
Grounding Style IEC
NEMA Enclosure Rating 4X
Number of Poles 3
Phase Three
Voltage Rating 480V AC
Connection Orientation Straight
Grounding Grounded
Housing Colour Red
Market Industrial
Minimum Wire Size 12 AWG
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant
Standards CSA Certified LR285C, File E146032, UL Listed
Switch Rated Yes
Housing Material Grade Valox 357
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)