!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRPRNTD TRGR SPRY BTL,2L,OFFWHT/CLR

PRPRNTD TRGR SPRY BTL,2L,OFFWHT/CLR

TOLCO

PRPRNTD TRGR SPRY BTL,2L,OFFWHT/CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRPRNTD TRGR SPRY BTL,2L,OFFWHT/CLR

PRPRNTD TRGR SPRY BTL,2L,OFFWHT/CLR

TOLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.90 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1HH99
  • Mfr. Model # 130402
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

TRIGGER SPRAY BOTTLE, 2 L CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, POLYPROPYLENE, 12 PK

Technical Specs

  • ItemTrigger Spray Bottle
  • Container Capacity2 L
  • Sprayer ColourWhite
  • Dip Tube Length9 1/4 in
  • Imprinting3M Heavy Duty Multi-Surface Cleaner, Bilingual
  • Graduation Increments1 fl oz
  • Closure Size28/400
  • Closure Diamenter28 mm
  • Dispensing Type Mist, Stream
  • Bottle Colour White
  • Bottle Material HDPE
  • Seal Material Polypropylene
  • Graduation Markings Yes
  • Overall Height 12 1/4 in
  • Features Adjustable Nozzle
  • Closure Thread Style 400
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories