!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G

PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G

CRC

PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G

PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75046
  • Mfr. Model # 75046
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.67 lbs

Product Details

This battery terminal protector comes in an aerosol can that has a net weight of 213 grams and a greater than zero flashpoint. Its boiling point is 48C and its specific gravity is 0.727. It has a dark red viscous colour and protects battery terminal connections from corrosion which provides an improved start and extension of battery life. The protector forms a lead-free protective coating that quickly dries and gives immediate protection.

Technical Specs

  • ItemBattery Protector
  • Container Size355 mL
  • Product FormAerosol
  • FlammabilityFlammable
  • ColourRed
  • Specific Gravity0.727
  • Container Type Aerosol Can
  • Net Weight 212 g
  • Boiling Point 48 Degrees C
  • Cleaner Application Equipment/Machinery, Fleet/Vehicle
  • Flash Point Less Than 18 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list