!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,045.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS960-2003
  • Mfr. Model # 960S-020OR-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This orange protective case contains padded dividers. It comes with a soft-grip foldable, telescopic handle, and two wheels. It is made of lightweight NK-7 resin. It has a water- and air-tight O-ring. The case's outer dimensions are 25 19/32 length x 20 width x 14 1/2 inches depth.

Technical Specs

  • ItemCase
  • ColourOrange
  • Includes Foam InsertYes
  • Inside Length22 in
  • Lid Depth2 1/10 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches4
  • Overall Depth14 1/2 in
  • Overall Width20 in
  • StandardsASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
  • Foam MaterialPolyurethane
  • Number of Handles2
  • Padlock Hole Diameter1/3 in
  • Series909
  • Bottom Depth 10 4/5 in
  • Foam Design Polyurethane Foam Insert
  • Inside Depth 12 9/10 in
  • Inside Width 17 in
  • Material Lightweight NK-7 Resin
  • Minimum Operating Temperature -20.2 Degrees F
  • Number of Wheels 2
  • Overall Length 25 2/5 in
  • IP/NEMA Rating IP6X, IPX7
  • Weight 19.2 lb
  • Number of Compartments 33
  • Number of Padlock Holes 2
  • Resistant To Drop, Dust, Impact, Water
  • Volume Capacity 79 L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list